Motion
7100253884 3M BLUE NET DISC 36416, 240, 8 IN, 25 DISCS/CARTON, 6 CARTONS/CA

3M
7100253884 3M BLUE NET DISC 36416, 240, 8 IN, 25 DISCS/CARTON, 6 CARTONS/CA

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, 120 Grit
MI ITEM #02716734
MFR #7100253884 3M BLUE NET DISC 36416, 240, 8 IN, 25 DISCS/CARTON, 6 CARTONS/CA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100253884 3M BLUE NET DISC 36416, 240, 8 IN, 25 DISCS/CARTON, 6 CARTONS/CA

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, 120 Grit
MI ITEM #02716734
MFR #7100253884 3M BLUE NET DISC 36416, 240, 8 IN, 25 DISCS/CARTON, 6 CARTONS/CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100253884 3M BLUE NET DISC 36416, 240,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grit Number
    120
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    XE
  • Manufacturer Stock Number
    60440274847
  • Manufacturer Upc Number
    00051131364165
  • UPC_NO
    00051144267316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought