Motion
7010326153

3M
7010326153

Coated Sanding & Finishing Belt - P80 Grit, Aluminum Oxide Material, Cloth Backing Material, 18.9375 in Belt Length, 2.0000 in Belt Width
Mi Item #02716746
MFR #7010326153
Price$5.24/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326153

Coated Sanding & Finishing Belt - P80 Grit, Aluminum Oxide Material, Cloth Backing Material, 18.9375 in Belt Length, 2.0000 in Belt Width
Mi Item #02716746
MFR #7010326153

Mfr description
26808 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.24/bt

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18-15/16 in
  • Belt Width
    2 in
  • Overall Length
    18.93 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P80
  • Manufacturer Stock Number
    60440196560
  • Manufacturer Upc Number
    00051144268085
  • Package Quantity
    50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144268085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)