Motion
7010292492

3M
7010292492

Coated Sanding & Finishing Belt - P120 Grit, Aluminum Oxide Material, Cloth Backing Material, 75.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #02716775
MFR #7010292492
List Price$144.33/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292492

Coated Sanding & Finishing Belt - P120 Grit, Aluminum Oxide Material, Cloth Backing Material, 75.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #02716775
MFR #7010292492

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.33/bt for your price

Overview

Mfr description
30418 CLOTH BELT 340D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
  • Heavyweight cloth backing provides durability for high-production environments
  • Washable backing enables repeated use on high-loading substrates such as pine
  • Resin bond construction withstands high heat and pressure for longer service life

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440212789
  • Manufacturer Upc Number
    00051144304189
  • UPC_NO
    00051144304189
  • Product Types
    Cloth Belt
  • Overall Length
    75 in
  • Overall Width
    37 in
  • Color
    Brown
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text