Motion
7010308084

3M
7010308084

Coated Sanding & Finishing Belt - P100 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 25 in Belt Width
MI ITEM #02716797
MFR #7010308084
Price$104.72/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308084

Coated Sanding & Finishing Belt - P100 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 25 in Belt Width
MI ITEM #02716797
MFR #7010308084

Mfr description
33066 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.72/bt

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    25 in
  • Overall Length
    48 in
  • Overall Width
    25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Color
    Brown
  • Grit FEPA
    P100
  • Grit Number
    P100
  • Manufacturer Stock Number
    60440199291
  • Manufacturer Upc Number
    00051144330669
  • Product Types
    Belt
  • UPC_NO
    00051144330669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)