Overview
Mfr description
33650 CLOTH BELT 341D
- For industrial/occupational use only. Not for consumer sale or use.
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
Specifications
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Grit NumberP80
- Belt Length48 in
- Belt Width25 in
- Backing MaterialCloth
- Backing WeightX
- Manufacturer Stock Number60440199267
- Manufacturer Upc Number00051144336500
- UPC_NO00051144336500
- Overall Length48 in
- Overall Width25 in
- ColorBrown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data