Motion
7100176129 35472 FLAP WHEEL TYPE 83 244D 1-1/2"X1"X1/4"60 X-WEIGHT

3M
7100176129 35472 FLAP WHEEL TYPE 83 244D 1-1/2"X1"X1/4"60 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 1-1/2 in x 1 in x 1/4 in, 60 X-weight, 10 per case
Mi Item #02716823
MFR #7100176129 35472 FLAP WHEEL TYPE 83 244D 1-1/2"X1"X1/4"60 X-WEIGHT
Price$12.42/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100176129 35472 FLAP WHEEL TYPE 83 244D 1-1/2"X1"X1/4"60 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 1-1/2 in x 1 in x 1/4 in, 60 X-weight, 10 per case
Mi Item #02716823
MFR #7100176129 35472 FLAP WHEEL TYPE 83 244D 1-1/2"X1"X1/4"60 X-WEIGHT

Mfr description
7100176129 35472 FLAP WHEEL TYPE 83 244D
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.42/wh

Specifications

Dimensions

  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Manufacturer Stock Number
    60440108557
  • Manufacturer Upc Number
    00051144354726
  • UPC_NO
    00051144354726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)