Motion
40203 CLOTH BAND 341D 1-1/2"X1"36 X-WEIGHT

3M
40203 CLOTH BAND 341D 1-1/2"X1"36 X-WEIGHT

3M™ Cloth Spiral Band 341D, 36 X-weight, 1-1/2 in x 1 in, 100 per case
MI ITEM #02716833
MFR #40203 CLOTH BAND 341D 1-1/2"X1"36 X-WEIGHT
List Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40203 CLOTH BAND 341D 1-1/2"X1"36 X-WEIGHT

3M™ Cloth Spiral Band 341D, 36 X-weight, 1-1/2 in x 1 in, 100 per case
MI ITEM #02716833
MFR #40203 CLOTH BAND 341D 1-1/2"X1"36 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.45/each for your price

Overview

Mfr description
40203 CLOTH BAND 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Band Diameter
    1-1/2 in
  • Band Width
    1 in
  • Grit Number
    36
  • Abrasive Material
    Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth
  • Manufacturer Stock Number
    60440201006
  • Manufacturer Upc Number
    00051144402038
  • UPC_NO
    00051144402038
  • Weight
    0.019 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text