Motion
40236 CLOTH BAND 341D 3/4"X1"50 X-WEIGHT

3M
40236 CLOTH BAND 341D 3/4"X1"50 X-WEIGHT

Sanding & Polishing Band - Coarse Grade, 50 Grit, 0.7500 in Diameter, 1.0000 in Wide
Mi Item #02716843
MFR #40236 CLOTH BAND 341D 3/4"X1"50 X-WEIGHT
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40236 CLOTH BAND 341D 3/4"X1"50 X-WEIGHT

Sanding & Polishing Band - Coarse Grade, 50 Grit, 0.7500 in Diameter, 1.0000 in Wide
Mi Item #02716843
MFR #40236 CLOTH BAND 341D 3/4"X1"50 X-WEIGHT

Mfr description
40236 CLOTH BAND 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.29/each

Specifications

Dimensions

  • Arbor Size
    0.7500 in, 19.05 mm
  • Backing Weight
    X
  • Band Diameter
    0.7500 in
  • Band Width
    1.0000 in
  • Height
    1.0000 in, 25.40 mm
  • Length
    1.0000 in, 25.40 mm
  • Weight
    0.008 lb
  • Width
    1.0000 in, 25.40 mm
  • Width/Diameter
    0.7500 in, 19.05 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Compatible Tool
    Die Grinders, Inline Sanders, Rotary Drill
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Stock Number
    60440200842
  • Manufacturer Upc Number
    00051144402366
  • Max Rpm
    17000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    00051144402366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)