Motion
45033 FLANGE ADAPTER 3 3/4"

3M
45033 FLANGE ADAPTER 3 3/4"

3M™ Flange Adapter 3 45033, 3/4 in, 1 per case
MI ITEM #02716856
MFR #45033 FLANGE ADAPTER 3 3/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45033 FLANGE ADAPTER 3 3/4"

3M™ Flange Adapter 3 45033, 3/4 in, 1 per case
MI ITEM #02716856
MFR #45033 FLANGE ADAPTER 3 3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45033 FLANGE ADAPTER 3 3/4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adapts a 1 inch wheel core to fit various sized shafts smaller than 1 inch
  • Conveniently adapts flap wheels, deburring wheels, and unitized wheels with a 1 inch center hole
  • Flange Adapter 3 fits 5 – 8" diameter flap wheels
  • Flange Adapter 5 must be used with side supports

Specifications

  • For Use With
    Flap Wheels
  • Manufacturer Stock Number
    60988709410
  • Manufacturer Upc Number
    00051144450336
  • UPC_NO
    00051144450336
  • Overall Diameter
    1 in
  • Weight
    2.133 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text