Motion
45035 FLANGE ADAPTER 3 1/2"

3M
45035 FLANGE ADAPTER 3 1/2"

3M™ Flange Adapter 3 45035, 1/2 in, 1 per case
MI ITEM #02716858
MFR #45035 FLANGE ADAPTER 3 1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45035 FLANGE ADAPTER 3 1/2"

3M™ Flange Adapter 3 45035, 1/2 in, 1 per case
MI ITEM #02716858
MFR #45035 FLANGE ADAPTER 3 1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45035 FLANGE ADAPTER 3 1/2"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adapts a 1 inch wheel core to fit various sized shafts smaller than 1 inch
  • Conveniently adapts flap wheels, deburring wheels, and unitized wheels with a 1 inch center hole
  • Flange Adapter 3 fits 5 – 8" diameter flap wheels
  • Flange Adapter 5 must be used with side supports

Specifications

  • Type
    Flange Adapter
  • For Use With
    5" to 8" Diameter Flap Wheels
  • Manufacturer Stock Number
    60988709378
  • Manufacturer Upc Number
    00051144450350
  • UPC_NO
    00051144450350
  • Overall Diameter
    1 in
  • Overall Length
    15.46 in
  • Overall Height
    9.89 in
  • Overall Width
    15.26 in
  • Weight
    2.153 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text