Motion
45068 PSA DISC HOLDER 5"1/4"SHANK

3M
45068 PSA DISC HOLDER 5"1/4"SHANK

3M™ PSA Disc Holder 45068, 5 in x 1/4 in Shank, 5 per case
MI ITEM #02716861
MFR #45068 PSA DISC HOLDER 5"1/4"SHANK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45068 PSA DISC HOLDER 5"1/4"SHANK

3M™ PSA Disc Holder 45068, 5 in x 1/4 in Shank, 5 per case
MI ITEM #02716861
MFR #45068 PSA DISC HOLDER 5"1/4"SHANK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45068 PSA DISC HOLDER 5"1/4"SHANK
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA Disc Holders can be used with sanders or die grinders that have a 1/4-inch collet
  • Provides excellent support when grinding hard-to-reach areas
  • Holder face diameter is slightly smaller than disc size to allow for easy disc centering and removal
  • Flat face allows pressure to be transmitted directly to work surface
  • PSA attachment helps with quick and easy change out of discs

Specifications

  • Manufacturer Stock Number
    60986506776
  • Manufacturer Upc Number
    00051144450688
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought