Motion
45074

3M
45074

Disc Backing Pad, Density Rating: Medium, Adhesive/PSA Mount, 1/4" Shank Diameter, 1/2" Pad Diameter, up to 20,000 RPM (25-Pack)
Mi Item #02716867
MFR #45074
Price$28.25/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45074

Disc Backing Pad, Density Rating: Medium, Adhesive/PSA Mount, 1/4" Shank Diameter, 1/2" Pad Diameter, up to 20,000 RPM (25-Pack)
Mi Item #02716867
MFR #45074

Mfr description
45074 PSA DISC HOLDER 1/2"1/4"SHANK
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA Disc Holders can be used with sanders or die grinders that have a 1/4-inch collet
  • Provides excellent support when grinding hard-to-reach areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.25/pd

Specifications

Details

  • Manufacturer Stock Number
    60986506198
  • Manufacturer Upc Number
    00051144450749
  • Mounting Type
    Adhesive/PSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)