Motion
45116 CARTRIDGE ROLL MANDREL 1/4"X1-1/2"X1/4"

3M
45116 CARTRIDGE ROLL MANDREL 1/4"X1-1/2"X1/4"

3M™ Cartridge RoII Mandrel 45116, 1/4 in x 1-1/2 in x 1/4 in, 25 per case
MI ITEM #02716876
MFR #45116 CARTRIDGE ROLL MANDREL 1/4"X1-1/2"X1/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45116 CARTRIDGE ROLL MANDREL 1/4"X1-1/2"X1/4"

3M™ Cartridge RoII Mandrel 45116, 1/4 in x 1-1/2 in x 1/4 in, 25 per case
MI ITEM #02716876
MFR #45116 CARTRIDGE ROLL MANDREL 1/4"X1-1/2"X1/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45116 CARTRIDGE ROLL MANDREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool
  • Mandrel enables access to tight spaces with a cartridge roll
  • Comes in various pilot diameters and lengths to fit different cartridge rolls
  • Shank must match the size of the power tool collet or drill chuck
  • Pilot diameter must match size of cartridge roll

Specifications

  • Abrasive Comp
    Cartridge Roll
  • Tool Comp
    Die Grinder
  • Shank Size
    1/4 in
  • Pilot Diameter
    1/4 in
  • Pilot Length
    1-1/2 in
  • Overall Length
    3.5 in
  • Max Rpm
    24000 rpm
  • Manufacturer Stock Number
    60980108165
  • Manufacturer Upc Number
    00051144451166
  • UPC_NO
    00051144451166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text