Motion
45118 CARTRIDGE ROLL MANDREL 3/16"X1-1/2"X1/4"

3M
45118 CARTRIDGE ROLL MANDREL 3/16"X1-1/2"X1/4"

3M™ Cartridge Roll Mandrel, 45118, 3/16 in x 1-1/2 in x 1/4 in, 25 per case
Mi Item #02716878
MFR #45118 CARTRIDGE ROLL MANDREL 3/16"X1-1/2"X1/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45118 CARTRIDGE ROLL MANDREL 3/16"X1-1/2"X1/4"

3M™ Cartridge Roll Mandrel, 45118, 3/16 in x 1-1/2 in x 1/4 in, 25 per case
Mi Item #02716878
MFR #45118 CARTRIDGE ROLL MANDREL 3/16"X1-1/2"X1/4"

Mfr description
45118 CARTRIDGE ROLL MANDREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool
  • Mandrel enables access to tight spaces with a cartridge roll
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.5 in
  • Pilot Diameter
    3/16 in
  • Pilot Length
    1-1/2 in
  • Shank Size
    1/4 in

Details

  • Abrasive Comp
    Cartridge Roll
  • Manufacturer Stock Number
    60980108157
  • Manufacturer Upc Number
    00051144451180
  • Max Rpm
    24000 rpm
  • Tool Comp
    Die Grinder
  • UPC_NO
    00051144451180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)