Motion
45121 FORKED SPINDLE 3"X1/16"X3/4"X1/4"

3M
45121 FORKED SPINDLE 3"X1/16"X3/4"X1/4"

3M™ Forked Spindle 45121, 3 in x 1/16 in x 3/4 in x 1/4 in, 10 per case
Mi Item #02716881
MFR #45121 FORKED SPINDLE 3"X1/16"X3/4"X1/4"
Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45121 FORKED SPINDLE 3"X1/16"X3/4"X1/4"

3M™ Forked Spindle 45121, 3 in x 1/16 in x 3/4 in x 1/4 in, 10 per case
Mi Item #02716881
MFR #45121 FORKED SPINDLE 3"X1/16"X3/4"X1/4"

Mfr description
45121 FORKED SPINDLE 3"X1/16"X3/4"X1/4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Forked spindle enables operators to access tight spaces and hard-to-reach areas that may otherwise be inaccessible
  • Spindle accessory attaches to a variety of rotary tools, including die grinders (sold separately)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.13/each

Specifications

Dimensions

  • Overall Length
    0.25 in
  • Pilot Length
    3/4 in
  • Shank Size
    1/4 in

Details

  • Abrasive Comp
    Cartridge Roll
  • Manufacturer Stock Number
    60982491510
  • Manufacturer Upc Number
    00051144451210
  • UPC_NO
    00051144451210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)