Motion
45123 RUBBER CUSHION POLISHING WHEEL 3"X3"X1/2"

3M
45123 RUBBER CUSHION POLISHING WHEEL 3"X3"X1/2"

3M™ Rubber Cushion Polishing Wheel 45123, 3 in x 3 in x 1/2 in, 1 per case
MI ITEM #02716882
MFR #45123 RUBBER CUSHION POLISHING WHEEL 3"X3"X1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45123 RUBBER CUSHION POLISHING WHEEL 3"X3"X1/2"

3M™ Rubber Cushion Polishing Wheel 45123, 3 in x 3 in x 1/2 in, 1 per case
MI ITEM #02716882
MFR #45123 RUBBER CUSHION POLISHING WHEEL 3"X3"X1/2"

Mfr description
45123 RUBBER CUSHION POLISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Safely secures abrasive bands and belts and absorbs vibration
  • Conforms to contoured surfaces to make fast work of removing scratches, polishing and blending
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drum Diameter
    3 in
  • Drum Height
    3 in
  • Overall Diameter
    3 in
  • Overall Width
    3 in
  • Shank Size
    1/2 in
  • Weight
    1.011 lb

Details

  • Color
    Black
  • Manufacturer Stock Number
    60989090570
  • Manufacturer Upc Number
    00051144451234
  • Max Rpm
    3000 rpm
  • UPC_NO
    00051144451234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)