Motion
45129 RUBBER CUSHION POLISHING WHEEL 2"X1"X1/4"

3M
45129 RUBBER CUSHION POLISHING WHEEL 2"X1"X1/4"

3M™ Rubber Cushion Polishing Wheel 45129, 2 in x 1 in x 1/4 in, 1 per case
Mi Item #02716885
MFR #45129 RUBBER CUSHION POLISHING WHEEL 2"X1"X1/4"
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45129 RUBBER CUSHION POLISHING WHEEL 2"X1"X1/4"

3M™ Rubber Cushion Polishing Wheel 45129, 2 in x 1 in x 1/4 in, 1 per case
Mi Item #02716885
MFR #45129 RUBBER CUSHION POLISHING WHEEL 2"X1"X1/4"

Mfr description
45129 RUBBER CUSHION POLISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Safely secures abrasive bands and belts and absorbs vibration
  • Conforms to contoured surfaces to make fast work of removing scratches, polishing and blending
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Drum Diameter
    2 in
  • Drum Height
    1 in
  • Overall Diameter
    2 in
  • Overall Height
    0.25 in
  • Overall Length
    0.25 in
  • Overall Width
    2 in
  • Shank Size
    1/4 in
  • Weight
    0.201 lb

Details

  • Color
    Black
  • Manufacturer Stock Number
    60989090430
  • Manufacturer Upc Number
    00051144451296
  • Max Rpm
    11000 rpm
  • UPC_NO
    00051144451296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)