Motion
7000045782 RUBBER CUSHION POLISHING WHEEL 3/4"X1"X1/4"

3M
7000045782 RUBBER CUSHION POLISHING WHEEL 3/4"X1"X1/4"

3M™ Rubber Cushion Polishing Wheel 45145, 3/4 in x 1 in x 1/4 in, 1 per case
MI ITEM #02716893
MFR #7000045782 RUBBER CUSHION POLISHING WHEEL 3/4"X1"X1/4"
List Price$6.25/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045782 RUBBER CUSHION POLISHING WHEEL 3/4"X1"X1/4"

3M™ Rubber Cushion Polishing Wheel 45145, 3/4 in x 1 in x 1/4 in, 1 per case
MI ITEM #02716893
MFR #7000045782 RUBBER CUSHION POLISHING WHEEL 3/4"X1"X1/4"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.25/wh for your price

Overview

Mfr description
7000045782 RUBBER CUSHION POLISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Safely secures abrasive bands and belts and absorbs vibration
  • Conforms to contoured surfaces to make fast work of removing scratches, polishing and blending
  • Available in a wide variety of diameters and shank sizes
  • Accessory maximizes uses and value of your 3M power tool

Specifications

  • Shank Size
    1/4 in
  • Drum Diameter
    3/4 in
  • Drum Height
    1 in
  • Max Rpm
    17000 rpm
  • Manufacturer Stock Number
    60989090208
  • Manufacturer Upc Number
    50051144451451
  • UPC_NO
    50051144451451
  • Color
    Black
  • Overall Diameter
    0.75 in
  • Overall Height
    0.24 in
  • Overall Length
    0.75 in
  • Overall Width
    0.98 in
  • Weight
    0.05 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text