Motion
7000045781 RUBBER CUSHION POLISHING WHEEL 1/2"X1/2"X1/4"

3M
7000045781 RUBBER CUSHION POLISHING WHEEL 1/2"X1/2"X1/4"

3M™ Rubber Cushion Polishing Wheel 45156, 1/2 in x 1/2 in x 1/4 in, 1 per case
Mi Item #02716897
MFR #7000045781 RUBBER CUSHION POLISHING WHEEL 1/2"X1/2"X1/4"
Price$6.05/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045781 RUBBER CUSHION POLISHING WHEEL 1/2"X1/2"X1/4"

3M™ Rubber Cushion Polishing Wheel 45156, 1/2 in x 1/2 in x 1/4 in, 1 per case
Mi Item #02716897
MFR #7000045781 RUBBER CUSHION POLISHING WHEEL 1/2"X1/2"X1/4"

Mfr description
7000045781 RUBBER CUSHION POLISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Safely secures abrasive bands and belts and absorbs vibration
  • Conforms to contoured surfaces to make fast work of removing scratches, polishing and blending
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.05/wh

Specifications

Dimensions

  • Drum Diameter
    1/2 in
  • Drum Height
    1/2 in
  • Overall Diameter
    0.5 in
  • Overall Height
    0.25 in
  • Overall Length
    0.25 in
  • Overall Width
    0.5 in
  • Shank Size
    1/4 in
  • Weight
    0.042 lb

Details

  • Color
    Black
  • Manufacturer Stock Number
    60989090083
  • Manufacturer Upc Number
    50051144451567
  • Max Rpm
    30000 rpm
  • UPC_NO
    50051144451567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)