Motion
7000045780 RUBBER CUSHION POLISHING WHEEL 1/4"X1/2"X1/8"

3M
7000045780 RUBBER CUSHION POLISHING WHEEL 1/4"X1/2"X1/8"

3M™ Rubber Cushion Polishing Wheel 45159, 1/4 in x 1/2 in x 1/8 in, 1 per case
MI ITEM #02716898
MFR #7000045780 RUBBER CUSHION POLISHING WHEEL 1/4"X1/2"X1/8"
List Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045780 RUBBER CUSHION POLISHING WHEEL 1/4"X1/2"X1/8"

3M™ Rubber Cushion Polishing Wheel 45159, 1/4 in x 1/2 in x 1/8 in, 1 per case
MI ITEM #02716898
MFR #7000045780 RUBBER CUSHION POLISHING WHEEL 1/4"X1/2"X1/8"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.18/each for your price

Overview

Mfr description
7000045780 RUBBER CUSHION POLISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Safely secures abrasive bands and belts and absorbs vibration
  • Conforms to contoured surfaces to make fast work of removing scratches, polishing and blending
  • Available in a wide variety of diameters and shank sizes
  • Accessory maximizes uses and value of your 3M power tool

Specifications

  • Shank Size
    1/8 in
  • Drum Diameter
    1/4 in
  • Drum Height
    1/2 in
  • Max Rpm
    23000 rpm
  • Manufacturer Stock Number
    60989090000
  • Manufacturer Upc Number
    50051144451598
  • UPC_NO
    50051144451598
  • Color
    Black
  • Overall Diameter
    0.25 in
  • Overall Width
    0.5 in
  • Weight
    0.015 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text