Motion
45179 ROLOC DISC PAD MEDIUM 4"1/4-20 INTERNAL

3M
45179 ROLOC DISC PAD MEDIUM 4"1/4-20 INTERNAL

3M™ Roloc™ Disc Pad TR 45179, Medium 4 in 1/4-20 Internal, 5 per case
MI ITEM #02716899
MFR #45179 ROLOC DISC PAD MEDIUM 4"1/4-20 INTERNAL
List Price$57.46/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45179 ROLOC DISC PAD MEDIUM 4"1/4-20 INTERNAL

3M™ Roloc™ Disc Pad TR 45179, Medium 4 in 1/4-20 Internal, 5 per case
MI ITEM #02716899
MFR #45179 ROLOC DISC PAD MEDIUM 4"1/4-20 INTERNAL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$57.46/pd for your price

Overview

Mfr description
45179 ROLOC DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Material
    Soft Cloth
  • Manufacturer Stock Number
    60440237596
  • Manufacturer Upc Number
    00051144451791
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text