Motion
45203 STIKIT SANDING BLOCK 2-1/2"

3M
45203 STIKIT SANDING BLOCK 2-1/2"

3M™ Stikit™ Sanding Block 45203, 2-1/2 in, 6 per case
MI ITEM #02716907
MFR #45203 STIKIT SANDING BLOCK 2-1/2"
List Price$33.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45203 STIKIT SANDING BLOCK 2-1/2"

3M™ Stikit™ Sanding Block 45203, 2-1/2 in, 6 per case
MI ITEM #02716907
MFR #45203 STIKIT SANDING BLOCK 2-1/2"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.58/each for your price

Overview

Mfr description
45203 STIKIT SANDING BLOCK 2-1/2"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Distributes pressure evenly, allowing more control
  • Better results with less effort than sanding by hand
  • Comfortable to use with many applications
  • Sand corners with flat end; sand contours with rounded end
  • Built to dispense sandpaper in a variety of grits from a loaded roll

Specifications

  • Block Width
    2-1/2 in
  • Grip Type
    Handle
  • Material
    Foam
  • Manufacturer Stock Number
    60980007631
  • Manufacturer Upc Number
    00051144452033
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text