Motion
C182D17FK2B
Direct Current DC Motor-SCR Rated - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 182/145TC Frame
MI ITEM #02716919
MFR #C182D17FK2B
Price$4,525.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Current DC Motor-SCR Rated - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 182/145TC Frame
MI ITEM #02716919
MFR #C182D17FK2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,525.84/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    182TC
  • NEMA / IEC Frame Size
    182/145TC
  • Opposite Drive End Bearing Size
    6204
  • Overall Length C Dimension
    19.60 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    88.00 lbs

Details

  • 2D Drawing
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    88.8
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Field Full Load Current
    14.00 A
  • Frame Type
    182/145TC
  • Full Load Efficiency
    88.80 %
  • Insulation Class
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720007044
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    3 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Overload Protector
    No Protection
  • Power Rating
    3 hp
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CSA, UL Recognized
  • Thermal Protection
    None
  • UL Approvals
    Recognized
  • UPC_NO
    691720007044
  • Voltage
    180 V
  • Wiring Diagram

Overview

Mfr description
108502.00,3HP,182/145TC,1800RPM,,TEFC
  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable bolt-on base; NEMA C face designs
  • 115 or 230 volt input power ratings – 90 / 180 volt output; Capable of dynamic braking
  • PWM or SCR type controller rated; High starting torque
  • Permanently lubricated sealed bearings
  • LEESON SCR controls available to power motors; High starting torque
  • Higher HP and speed achievable using PWM type DC controls
  • UL and CSA Listed; Meets NEMA MG1 standards
  • Dynamically balanced armatures; 30:1 constant torque operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought