Motion
7010294780

3M
7010294780

Coated Sanding & Finishing Belt - P50 Grit, Aluminum Oxide Material, Cloth Backing Material, 18.0000 in Belt Length, 3.0000 in Belt Width
Mi Item #02716924
MFR #7010294780
Price$7.07/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294780

Coated Sanding & Finishing Belt - P50 Grit, Aluminum Oxide Material, Cloth Backing Material, 18.0000 in Belt Length, 3.0000 in Belt Width
Mi Item #02716924
MFR #7010294780

Mfr description
71512 CLOTH BELT 340D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.07/bt

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18 in
  • Belt Width
    3 in
  • Overall Length
    18 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P50
  • Manufacturer Stock Number
    60440211351
  • Manufacturer Upc Number
    00051144715121
  • Package Quantity
    25, 5
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144715121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)