Motion
7100256025 3MVITRIFIED GRINDING WHEEL 33VC T1-50X50X16 54A120 H15VPMF604W-4

3M
7100256025 3MVITRIFIED GRINDING WHEEL 33VC T1-50X50X16 54A120 H15VPMF604W-4

3M™Vitrified Grinding Wheel 33VC T1-50X50X16 54A120 H15VPMF604W-40M/S ANSI
MI ITEM #02716945
MFR #7100256025 3MVITRIFIED GRINDING WHEEL 33VC T1-50X50X16 54A120 H15VPMF604W-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100256025 3MVITRIFIED GRINDING WHEEL 33VC T1-50X50X16 54A120 H15VPMF604W-4

3M™Vitrified Grinding Wheel 33VC T1-50X50X16 54A120 H15VPMF604W-40M/S ANSI
MI ITEM #02716945
MFR #7100256025 3MVITRIFIED GRINDING WHEEL 33VC T1-50X50X16 54A120 H15VPMF604W-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100256025 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336185534
  • UPC_NO
    09003336185534
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Manufacturer Stock Number
    60440204133
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.355 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text