Overview
Mfr description
74358 CLOTH BELT 370DZ
- For industrial/occupational use only. Not for consumer sale or use.
- Premium aluminum oxide offers improved cut and abrasive life
- Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications
- Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications
- Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine
- Resin bond withstands high heat and pressure for longer service life
Specifications
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Grit Number120
- Belt Length75 in
- Belt Width37 in
- Backing MaterialCloth
- Backing WeightY
- Manufacturer Stock Number60440204166
- Manufacturer Upc Number00051144743582
- UPC_NO00051144743582
- Overall Length75 in
- Overall Width37 in
- ColorBrown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data