Motion
7010363894

3M
7010363894

Roloc™ Cloth Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 50 Grit, Orange Color
MI ITEM #02716981
MFR #7010363894
Price$2.52/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363894

Roloc™ Cloth Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 50 Grit, Orange Color
MI ITEM #02716981
MFR #7010363894

Mfr description
76746 ROLOC DISC TS 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
  • 3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.52/dc

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    Quick-Change TS
  • Backing Material
    Cloth
  • Color
    Orange
  • Disc Attachment Type
    TS
  • Grit Number
    50
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    60650017506
  • Manufacturer Upc Number
    00051144767465
  • Material Application
    All Metal, Aluminum, Carbon Steel, Exotic Alloy, Metal, Mild Steel, Stainless Steel
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051144767465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)