Motion
7010361903

3M
7010361903

Coated Grinding, Sanding Belt - 100 Grit, Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #02716993
MFR #7010361903
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361903

Coated Grinding, Sanding Belt - 100 Grit, Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #02716993
MFR #7010361903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76917 CLOTH BELT 370DZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers improved cut and abrasive life
  • Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications
  • Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications
  • Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine
  • Resin bond withstands high heat and pressure for longer service life

Specifications

  • Application
    Grinding, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Manufacturer Stock Number
    60440204117
  • Manufacturer Upc Number
    00051144769179
  • UPC_NO
    00051144769179
  • Product Types
    Cloth Belt
  • Overall Length
    60 in
  • Overall Width
    37 in
  • Color
    Brown
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text