Motion
76976 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 20MIC

3M
76976 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 20MIC

Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 500 Per Pack
MI ITEM #02716997
MFR #76976 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 20MIC
List Price$2.46/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
76976 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 20MIC

Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 500 Per Pack
MI ITEM #02716997
MFR #76976 MICROFINISHING PSA FILM TYPE D DISC 268L 5"XNH 20MIC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.46/dc for your price

Overview

Mfr description
76976 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60020008763
  • Manufacturer Upc Number
    00051144769766
  • UPC_NO
    00051144769766
  • Manufacturer Package Quantity
    500
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text