Motion
77720 RUBBER SLOTTED EXPANDER WHEEL 2"X1"1/4 DIAMETER SHANK

3M
77720 RUBBER SLOTTED EXPANDER WHEEL 2"X1"1/4 DIAMETER SHANK

3M™ Rubber Slotted Expander Wheel 77720, 2 in x 1 in 1/4 Diameter Shank, 1 per case
Mi Item #02717043
MFR #77720 RUBBER SLOTTED EXPANDER WHEEL 2"X1"1/4 DIAMETER SHANK
Price$185.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77720 RUBBER SLOTTED EXPANDER WHEEL 2"X1"1/4 DIAMETER SHANK

3M™ Rubber Slotted Expander Wheel 77720, 2 in x 1 in 1/4 Diameter Shank, 1 per case
Mi Item #02717043
MFR #77720 RUBBER SLOTTED EXPANDER WHEEL 2"X1"1/4 DIAMETER SHANK

Mfr description
77720 RUBBER SLOTTED EXPANDER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use 3M™ Wheel Adapter Kit to mount on 3M™ Inline Sander or 3M™ Match & Finish Tool
  • Soft 25-durometer rubber helps to create a fine finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.63/each

Specifications

Dimensions

  • Drum Diameter
    2 in
  • Drum Height
    1 in
  • Overall Diameter
    2 in
  • Overall Width
    1 in
  • Shank Size
    1/4 in

Details

  • Color
    Black
  • Manufacturer Stock Number
    60980011641
  • Manufacturer Upc Number
    00051144777204
  • Max Rpm
    12000 rpm
  • UPC_NO
    00051144777204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)