Motion
77722 RUBBER SLOTTED EXPANDER WHEEL 3"X3"5/8-11 INTERNAL

3M
77722 RUBBER SLOTTED EXPANDER WHEEL 3"X3"5/8-11 INTERNAL

3M™ Rubber Slotted Expander Wheel 77722, 3 in x 3 in 5/8-11 Internal, 1 per case
MI ITEM #02717045
MFR #77722 RUBBER SLOTTED EXPANDER WHEEL 3"X3"5/8-11 INTERNAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77722 RUBBER SLOTTED EXPANDER WHEEL 3"X3"5/8-11 INTERNAL

3M™ Rubber Slotted Expander Wheel 77722, 3 in x 3 in 5/8-11 Internal, 1 per case
MI ITEM #02717045
MFR #77722 RUBBER SLOTTED EXPANDER WHEEL 3"X3"5/8-11 INTERNAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77722 RUBBER SLOTTED EXPANDER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use 3M™ Wheel Adapter Kit to mount on 3M™ Inline Sander or 3M™ Match & Finish Tool
  • Soft 25-durometer rubber helps to create a fine finish
  • Radiused edges reduce transition lines
  • Uses centrifugal force to grip the abrasive belt
  • More consistent performance than pneumatic wheels

Specifications

  • Drum Diameter
    3 in
  • Drum Height
    3 in
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    60980011666
  • Manufacturer Upc Number
    00051144777228
  • UPC_NO
    00051144777228
  • Color
    Black
  • Overall Diameter
    3 in
  • Overall Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text