Motion
77724 ROLOC DISC PAD TS & TSM MEDIUM 1"1/4-20 INTERNAL

3M
77724 ROLOC DISC PAD TS & TSM MEDIUM 1"1/4-20 INTERNAL

Cylinder and Valve Assembly 200128-01
Mi Item #02717047
MFR #77724 ROLOC DISC PAD TS & TSM MEDIUM 1"1/4-20 INTERNAL
Price$25.36/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77724 ROLOC DISC PAD TS & TSM MEDIUM 1"1/4-20 INTERNAL

Cylinder and Valve Assembly 200128-01
Mi Item #02717047
MFR #77724 ROLOC DISC PAD TS & TSM MEDIUM 1"1/4-20 INTERNAL

Mfr description
77724 ROLOC DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.36/pd

Specifications

Dimensions

  • Diameter
    1 in
  • Overall Length
    7.6 in
  • Overall Width
    5.2 in
  • Thread Size
    1/4-20 in
  • Weight
    0.07 lb

Details

  • Body Material
    plastic
  • Color
    Black
  • Manufacturer Stock Number
    60980018547
  • Manufacturer Upc Number
    00051144777242
  • Minimum Order Quantity
    5
  • Product Types
    Back-up Pad
  • UPC_NO
    00051144777242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)