Motion
77728 ROLOC DISC PAD TS & TSM HARD 1-1/2"1/4-20 INTERNAL

3M
77728 ROLOC DISC PAD TS & TSM HARD 1-1/2"1/4-20 INTERNAL

Spare-Cylinder and Valve Assembly XP120003064
MI ITEM #02717048
MFR #77728 ROLOC DISC PAD TS & TSM HARD 1-1/2"1/4-20 INTERNAL
List Price$44.56/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77728 ROLOC DISC PAD TS & TSM HARD 1-1/2"1/4-20 INTERNAL

Spare-Cylinder and Valve Assembly XP120003064
MI ITEM #02717048
MFR #77728 ROLOC DISC PAD TS & TSM HARD 1-1/2"1/4-20 INTERNAL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.56/pd for your price

Overview

Mfr description
77728 ROLOC DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
  • Disc attachment is quick and easy, increasing productivity
  • Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders

Specifications

  • Color
    Black
  • Manufacturer Stock Number
    60440237877
  • Manufacturer Upc Number
    00051144777280
  • Minimum Order Quantity
    5
  • Overall Length
    7.6 in
  • Overall Width
    5.2 in
  • Product Types
    Back-up Pad
  • Thread Size
    1/4-20 in
  • UPC_NO
    00051144777280
  • Weight
    0.08 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text