Motion
77729 ROLOC DISC PAD TS & TSM MEDIUM 1-1/2"1/4-20 INTERNAL

3M
77729 ROLOC DISC PAD TS & TSM MEDIUM 1-1/2"1/4-20 INTERNAL

Spare-Cylinder and Valve Assembly XP120003288
Mi Item #02717049
MFR #77729 ROLOC DISC PAD TS & TSM MEDIUM 1-1/2"1/4-20 INTERNAL
Price$35.26/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77729 ROLOC DISC PAD TS & TSM MEDIUM 1-1/2"1/4-20 INTERNAL

Spare-Cylinder and Valve Assembly XP120003288
Mi Item #02717049
MFR #77729 ROLOC DISC PAD TS & TSM MEDIUM 1-1/2"1/4-20 INTERNAL

Mfr description
77729 ROLOC DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.26/pd

Specifications

Dimensions

  • Thread Size
    1/4-20 in
  • Weight
    0.086 lb

Details

  • Color
    Black
  • Manufacturer Stock Number
    60440237612
  • Manufacturer Upc Number
    00051144777297
  • Minimum Order Quantity
    5
  • Product Types
    Back-up Pad
  • UPC_NO
    00051144777297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)