Motion
77740 ROLOC DISC PAD TS & TSM MEDIUM 4"1/4-20 INTERNAL

3M
77740 ROLOC DISC PAD TS & TSM MEDIUM 4"1/4-20 INTERNAL

Spare-Cylinder and Valve Assembly XP120003296
MI ITEM #02717050
MFR #77740 ROLOC DISC PAD TS & TSM MEDIUM 4"1/4-20 INTERNAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77740 ROLOC DISC PAD TS & TSM MEDIUM 4"1/4-20 INTERNAL

Spare-Cylinder and Valve Assembly XP120003296
MI ITEM #02717050
MFR #77740 ROLOC DISC PAD TS & TSM MEDIUM 4"1/4-20 INTERNAL

Mfr description
77740 ROLOC DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12.63 in
  • Overall Width
    9.25 in
  • Thread Size
    1/4-20 in
  • Weight
    0.26 lb

Details

  • Color
    Black
  • Manufacturer Stock Number
    60440237620
  • Manufacturer Upc Number
    00051144777402
  • Minimum Order Quantity
    5
  • Product Types
    Back-up Pad
  • UPC_NO
    00051144777402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)