Specifications
Dimensions
- Overall Thickness0.8750 in
Details
- Manufacturer Stock Number60980011864
- Manufacturer Upc Number00051144777495
- Pad ColorBlue
- Pad Holder ColorOrange
- Product TypesCenter Water Feed Holder
- UPC_NO00051144777495
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)