Motion
77751 HOOKIT DISC PAD FIRM 8"X5/16"X7/8"X5/8-11 INTERNAL

3M
77751 HOOKIT DISC PAD FIRM 8"X5/16"X7/8"X5/8-11 INTERNAL

3M™ Hookit™ Disc Pad Firm 77751, 8 in x 5/16 in x 7/8 in x 5/8"-11 internal, 1 per case
MI ITEM #02717052
MFR #77751 HOOKIT DISC PAD FIRM 8"X5/16"X7/8"X5/8-11 INTERNAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77751 HOOKIT DISC PAD FIRM 8"X5/16"X7/8"X5/8-11 INTERNAL

3M™ Hookit™ Disc Pad Firm 77751, 8 in x 5/16 in x 7/8 in x 5/8"-11 internal, 1 per case
MI ITEM #02717052
MFR #77751 HOOKIT DISC PAD FIRM 8"X5/16"X7/8"X5/8-11 INTERNAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77751 HOOKIT DISC PAD FIRM
  • For industrial/occupational use only. Not for consumer sale or use.
  • J hooks securely hold a 3M™ Hookit™ disc or 3M™ Finesse-it™ buffing pad
  • For use with a random orbital sander, rotary sander, or right angle grinder
  • 3M™ Hookit™ system provides easy removal and re-use
  • 45 degree tapered edge provides some flexibility for feather-edging and blending

Specifications

  • Manufacturer Stock Number
    60980026722
  • Manufacturer Upc Number
    00051144777518
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text