Motion
77752 HOOKIT DISC HAND PAD 5"X1/4"

3M
77752 HOOKIT DISC HAND PAD 5"X1/4"

3M™ Hookit™ Disc Hand Pad 77752, 5 in x 1/4 in, 20 per case
MI ITEM #02717053
MFR #77752 HOOKIT DISC HAND PAD 5"X1/4"
Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77752 HOOKIT DISC HAND PAD 5"X1/4"

3M™ Hookit™ Disc Hand Pad 77752, 5 in x 1/4 in, 20 per case
MI ITEM #02717053
MFR #77752 HOOKIT DISC HAND PAD 5"X1/4"

Mfr description
77752 HOOKIT DISC HAND PAD 5"X1/4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two "grip" styles make sanding by hand more comfortable
  • Hand band allows some tactile sense of work surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.90/each

Specifications

Dimensions

  • Overall Length
    5.7 in
  • Overall Thickness
    0.25 in
  • Overall Width
    5.7 in

Details

  • Manufacturer Stock Number
    60980108181
  • Manufacturer Upc Number
    00051144777525
  • Pad Holder Color
    Black
  • Product Types
    Disc Pad
  • UPC_NO
    00051144777525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)