Motion
80100 FLEXIBLE DIAMOND HAND LAP 6200J 2-1/4"X3-3/4"M20 MIC

3M
80100 FLEXIBLE DIAMOND HAND LAP 6200J 2-1/4"X3-3/4"M20 MIC

3M™ Flexible Diamond Hand Lap 6200J, 2-1/4 in x 3-3/4 in M20 Micron, 10 per case
Mi Item #02717060
MFR #80100 FLEXIBLE DIAMOND HAND LAP 6200J 2-1/4"X3-3/4"M20 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80100 FLEXIBLE DIAMOND HAND LAP 6200J 2-1/4"X3-3/4"M20 MIC

3M™ Flexible Diamond Hand Lap 6200J, 2-1/4 in x 3-3/4 in M20 Micron, 10 per case
Mi Item #02717060
MFR #80100 FLEXIBLE DIAMOND HAND LAP 6200J 2-1/4"X3-3/4"M20 MIC

Mfr description
80100 FLEXIBLE DIAMOND HAND LAP 6200J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for finishing, polishing, blending and deburring
  • Available in a range of grades tailored to meet different project needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.75 in
  • Overall Width
    2.25 in

Details

  • Grit Number
    M20
  • Lap Body Material
    Metal-Plated Bond on Foam Handblock
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60980013050
  • Manufacturer Upc Number
    00051144801008
  • UPC_NO
    00051144801008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)