Motion
80189 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M250 MIC PAT 21

3M
80189 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M250 MIC PAT 21

3M™ Flexible Diamond QRS Cloth Disc 6002J, M250, Pattern 21, Green, 3 in x NH, Die 300V, 5 per case
MI ITEM #02717069
MFR #80189 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M250 MIC PAT 21
List Price$106.12/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80189 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M250 MIC PAT 21

3M™ Flexible Diamond QRS Cloth Disc 6002J, M250, Pattern 21, Green, 3 in x NH, Die 300V, 5 per case
MI ITEM #02717069
MFR #80189 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M250 MIC PAT 21

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.12/dc for your price

Overview

Mfr description
80189 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
  • Metal bond anchors micron-graded diamond securely
  • Quick release attachment
  • Flexible backing responds to edges and contours

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M250
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Green
  • Manufacturer Stock Number
    60650010543
  • Manufacturer Upc Number
    00051144801893
  • UPC_NO
    00051144801893
  • Color
    Green
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought