Motion
80191 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M74 MIC PAT 18

3M
80191 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M74 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M74, Pattern 18, Red, 3 in x NH, Die 300V, 5 per case
MI ITEM #02717071
MFR #80191 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M74 MIC PAT 18
List Price$76.70/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80191 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M74 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M74, Pattern 18, Red, 3 in x NH, Die 300V, 5 per case
MI ITEM #02717071
MFR #80191 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M74 MIC PAT 18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$76.70/dc for your price

Overview

Mfr description
80191 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
  • Metal bond anchors micron-graded diamond securely
  • Quick release attachment
  • Flexible backing responds to edges and contours

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M74
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Red
  • Manufacturer Stock Number
    60650010568
  • Manufacturer Upc Number
    00051144801916
  • UPC_NO
    00051144801916
  • Color
    Red
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought