Motion
80193 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M20 MIC PAT 18

3M
80193 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M20 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M20, Pattern 18, White, 3 in x NH, Die 300V, 5 per case
MI ITEM #02717073
MFR #80193 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M20 MIC PAT 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80193 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M20 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M20, Pattern 18, White, 3 in x NH, Die 300V, 5 per case
MI ITEM #02717073
MFR #80193 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 3"XNH M20 MIC PAT 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80193 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
  • Metal bond anchors micron-graded diamond securely
  • Quick release attachment
  • Flexible backing responds to edges and contours

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M20
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    White
  • Manufacturer Stock Number
    60650010584
  • Manufacturer Upc Number
    00051144801930
  • UPC_NO
    00051144801930
  • Color
    White
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text