Motion
80206 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M250 MIC PAT 21

3M
80206 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M250 MIC PAT 21

3M™ Flexible Diamond QRS Cloth Disc 6002J, M250, Pattern 21, Green, 5 in x 1 in, Die 500FF, 5 per case
MI ITEM #02717075
MFR #80206 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M250 MIC PAT 21
List Price$286.41/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80206 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M250 MIC PAT 21

3M™ Flexible Diamond QRS Cloth Disc 6002J, M250, Pattern 21, Green, 5 in x 1 in, Die 500FF, 5 per case
MI ITEM #02717075
MFR #80206 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M250 MIC PAT 21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.41/dc for your price

Overview

Mfr description
80206 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
  • Metal bond anchors micron-graded diamond securely
  • Quick release attachment
  • Flexible backing responds to edges and contours

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M50
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1 in
  • Disc Color
    Green
  • Manufacturer Stock Number
    60650010527
  • Manufacturer Upc Number
    00051144802067
  • UPC_NO
    00051144802067
  • Color
    Green
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text