Motion
80246 CLOTH BELT 707E 3-1/2"X15-1/2"P120 JE-WEIGHT

3M
80246 CLOTH BELT 707E 3-1/2"X15-1/2"P120 JE-WEIGHT

3M™ Cloth Belt 707E, P120 JE-weight, 3-1/2 in x 15-1/2 in, Fabri-lok, Single-flex, 10 per inner, 50 per case
MI ITEM #02717078
MFR #80246 CLOTH BELT 707E 3-1/2"X15-1/2"P120 JE-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80246 CLOTH BELT 707E 3-1/2"X15-1/2"P120 JE-WEIGHT

3M™ Cloth Belt 707E, P120 JE-weight, 3-1/2 in x 15-1/2 in, Fabri-lok, Single-flex, 10 per inner, 50 per case
MI ITEM #02717078
MFR #80246 CLOTH BELT 707E 3-1/2"X15-1/2"P120 JE-WEIGHT

Mfr description
80246 CLOTH BELT 707E
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
  • Flexible rayon backing conforms to contoured parts for consistent finishing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    JE
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Color
    Orange
  • Grade
    Medium
  • Grit Number
    P120
  • Manufacturer Stock Number
    60410003861
  • Manufacturer Upc Number
    00051144802463
  • UPC_NO
    00051144802463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)