Motion
7000118458

3M
7000118458

Coated Sanding & Finishing Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 72 in Belt Length, 2 in Belt Width
Mi Item #02717080
MFR #7000118458
Price$30.42/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118458

Coated Sanding & Finishing Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 72 in Belt Length, 2 in Belt Width
Mi Item #02717080
MFR #7000118458

Mfr description
80286 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.42/bt

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Overall Length
    72 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Stainless Steel
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    60
  • Manufacturer Stock Number
    60430037105
  • Manufacturer Upc Number
    00051144802869
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144802869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)