Motion
80651 FLAP WHEEL TYPE 83 747D 3"X1"X1/4"80 X-WEIGHT

3M
80651 FLAP WHEEL TYPE 83 747D 3"X1"X1/4"80 X-WEIGHT

3M(TM) Flap Wheel 747D, 3 in x 1 in x 1/4 in, 80 X-weight, T83, 10 per case
MI ITEM #02717092
MFR #80651 FLAP WHEEL TYPE 83 747D 3"X1"X1/4"80 X-WEIGHT
Your Price$28.01/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80651 FLAP WHEEL TYPE 83 747D 3"X1"X1/4"80 X-WEIGHT

3M(TM) Flap Wheel 747D, 3 in x 1 in x 1/4 in, 80 X-weight, T83, 10 per case
MI ITEM #02717092
MFR #80651 FLAP WHEEL TYPE 83 747D 3"X1"X1/4"80 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.01/wh(List $32.22)

Overview

Mfr description
80651 FLAP WHEEL TYPE 83 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Resin bonding resists thermal and chemical deterioration for extended wheel life
  • Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
  • Includes a grind-aid to provide cooler running on stainless-steel and other metals

Specifications

  • Wheel Diameter
  • Wheel Width
    1 in
  • Grit Number
    80
  • Abrasive Material
    Ceramic
  • Max Rpm
    20000 rpm
  • Manufacturer Stock Number
    60440262412
  • Manufacturer Upc Number
    00051144806515
  • UPC_NO
    00051144806515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text