Motion
80678 SCOTCH-BRITE COMBI-S WHEEL 3"X1-3/4"1/4"SHANK P120 X-WEIGHT

3M
80678 SCOTCH-BRITE COMBI-S WHEEL 3"X1-3/4"1/4"SHANK P120 X-WEIGHT

Scotch-Brite™ Combi-S Wheel 80678, 3 in x 1-3/4 in 1/4 in Shank P120 X-weight, 10 per case
Mi Item #02717095
MFR #80678 SCOTCH-BRITE COMBI-S WHEEL 3"X1-3/4"1/4"SHANK P120 X-WEIGHT
Price$89.08/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80678 SCOTCH-BRITE COMBI-S WHEEL 3"X1-3/4"1/4"SHANK P120 X-WEIGHT

Scotch-Brite™ Combi-S Wheel 80678, 3 in x 1-3/4 in 1/4 in Shank P120 X-weight, 10 per case
Mi Item #02717095
MFR #80678 SCOTCH-BRITE COMBI-S WHEEL 3"X1-3/4"1/4"SHANK P120 X-WEIGHT

Mfr description
80678 SCOTCH-BRITE COMBI-S WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alternating flaps of coated and non-woven material cut and finish in a single step
  • 1/4" shaft provides stability to keep the wheel perpendicular to the work surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.08/wh

Specifications

Dimensions

  • Wheel Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Manufacturer Stock Number
    FN510079307
  • Manufacturer Upc Number
    00051144806782
  • Max Rpm
    8000 rpm
  • UPC_NO
    00051144806782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)