Motion
80753 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"P120 X-WEIGHT

3M
80753 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"P120 X-WEIGHT

3M™ Flap Wheel 747D, Type 83, 1 in x 1 in x 1/4 in, P120 X-weight, 10 per case
MI ITEM #02717098
MFR #80753 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"P120 X-WEIGHT
List Price$21.50/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80753 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"P120 X-WEIGHT

3M™ Flap Wheel 747D, Type 83, 1 in x 1 in x 1/4 in, P120 X-weight, 10 per case
MI ITEM #02717098
MFR #80753 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"P120 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.50/wh for your price

Overview

Mfr description
80753 FLAP WHEEL TYPE 83 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Resin bonding resists thermal and chemical deterioration for extended wheel life
  • Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
  • Includes a grind-aid to provide cooler running on stainless-steel and other metals

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    30000 rpm
  • Manufacturer Stock Number
    60440262388
  • Manufacturer Upc Number
    00051144807536
  • UPC_NO
    00051144807536
  • Long Description
    The 80753 is a flap wheel made with ceramic abrasive in a P120 grit, designed with a 1/4 inch shank size, a 1 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 30,000 rpm, making it suitable for high-efficiency finishing and blending on hard metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text