Motion
80755 FLAP WHEEL TYPE 83 747D 2"X1"X1/4"P120 X-WEIGHT

3M
80755 FLAP WHEEL TYPE 83 747D 2"X1"X1/4"P120 X-WEIGHT

3M™ Flap Wheel 747D, Type 83, 2 in x 1 in x 1/4 in, P120 X-weight, 10 per case
MI ITEM #02717100
MFR #80755 FLAP WHEEL TYPE 83 747D 2"X1"X1/4"P120 X-WEIGHT
Price$28.49/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80755 FLAP WHEEL TYPE 83 747D 2"X1"X1/4"P120 X-WEIGHT

3M™ Flap Wheel 747D, Type 83, 2 in x 1 in x 1/4 in, P120 X-weight, 10 per case
MI ITEM #02717100
MFR #80755 FLAP WHEEL TYPE 83 747D 2"X1"X1/4"P120 X-WEIGHT

Mfr description
80755 FLAP WHEEL TYPE 83 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.49/wh

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    P120
  • Long Description
    The 80755 is a flap wheel constructed from ceramic abrasive in a P120 grit, featuring a 1/4 inch shank size, a 2 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 25,000 rpm, ideal for high-performance finishing and blending on tough materials.
  • Manufacturer Stock Number
    60440262396
  • Manufacturer Upc Number
    00051144807550
  • Max Rpm
    25000 rpm
  • UPC_NO
    00051144807550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)