Motion
80757 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"80 X-WEIGHT

3M
80757 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"80 X-WEIGHT

3M™ Flap Wheel 747D, T83, 1 in x 1 in x 1/4 in, 80 X-weight, 10 per case
MI ITEM #02717101
MFR #80757 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"80 X-WEIGHT
List Price$23.09/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80757 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"80 X-WEIGHT

3M™ Flap Wheel 747D, T83, 1 in x 1 in x 1/4 in, 80 X-weight, 10 per case
MI ITEM #02717101
MFR #80757 FLAP WHEEL TYPE 83 747D 1"X1"X1/4"80 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.09/wh for your price

Overview

Mfr description
80757 FLAP WHEEL TYPE 83 747D
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grit Number
    80
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    30000 rpm
  • Manufacturer Stock Number
    60440262347
  • Manufacturer Upc Number
    00051144807574
  • UPC_NO
    00051144807574
  • Long Description
    The 80757 is a flap wheel constructed with ceramic abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, a maximum speed of 30000 rpm, and a weight of 0.062 lb, suitable for high-performance grinding and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text